Shop All Turbocharger & Supercharger Components
Dorman
V-Band Clamp, 904-353
Mfr # 904-353
Zoro # G8215822
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Natural
- Color Natural
- Vehicle Fit Dodge 2013-08, Ram 2015-11
- Type T-BOLT V-Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-353
- Zoro # G8215822
- UPC # 37495436335
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Maximum Dia. | 5.3 in |
For Pipe Dia. | 5.3 in |
Details
Material | Stainless Steel |
Finish | Natural |
Color | Natural |
Vehicle Fit | Dodge 2013-08, Ram 2015-11 |
Type | T-BOLT V-Band |
Position | Turbocharger Adapter to Front Pipe |
Fitting Type | Clamp x Clamp |
Grade | Regular |
Item | Exhaust Clamp |
Nut Type | Lock Nut |
Fitting Gender | Female x Female |
Description
V-Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- MAG 1 Engine Oil, Hi Mileage, 5W-20, 5 Qt. (MAG66734)
- KATS Frost Plug Heater, for Jeep 63-71 (11612)
- MOTIVE PRODUCTS First Gen Miata Power Bleeder (0111-MTV)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Feed Line, 904-137 (904-137)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- ROTOMASTER 01-03 Chev Silverado & Gmc Sierra 6.6L Turbocharger, J1060103N (J1060103N)
- SPECTRA PREMIUM Turbocharger Intercooler, 4401-1104 (4401-1104)
- GATES Hose Kit, 2-15/16 x 3-5/8 x 5-7/8" (26229)
- Dorman Turbocharger & Supercharger Components