Shop All Drive Shafts & Axles
Dorman
Universal Joint Strap Kit - Front Shaft All Joints, 81001
Mfr # 81001
Zoro # G5276894
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (1) Strap; (2) Bolts
- Thread Dia. 5/16 in
- Vehicle Fit General Motors 2020-76, Isuzu 2008-03, Saab 2009-05
- Strap Width 0.635 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 81001
- Zoro # G5276894
- UPC # 37495810012
- Country of Origin China
- Category Drive Shafts & Axles
Dimensions
Thread Dia. | 5/16 in |
Strap Width | 0.635 in |
Strap Length | 2.501 in |
Details
Material | Steel |
Includes | (1) Strap; (2) Bolts |
Item | U-Joint Repair Kit |
Vehicle Fit | General Motors 2020-76, Isuzu 2008-03, Saab 2009-05 |
Positions | Front Shaft All Joints |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HUSKY LINER 15-C F150 REAR WHEEL WELL GUARDS WHEEL WELL LINER BLACK (79121)
- DISCO Blk Rubber Drain Plugs 5/8" Hole Size (9758PK)
- ADVANTAGE SPORTSRACK Advantage SportsRack Hitch Lock for 1.25" Receiver (6012)
- DORMAN Engine Harmonic Balancer Bolt, 917-139 (917-139)
- DORMAN Drive Shaft Center Support Bearing, 934-201 (934-201)
- DORMAN 618-015 Spindle Washer - I.D. 21.5mm O.D. 36.0mm Thickness 3.7mm (618-015)
- DORMAN Rear Axle Shaft Left, 630-225 (630-225)
- DORMAN 80992 Driveshaft Flange Bolts (80992)
- DORMAN Rear Driveshaft, 936-803 (936-803)
- SKF Universal Joint Strap Kit, UJ530-10 (UJ530-10)
- Dorman Drive Shafts & Axles