Shop All Chassis
Dorman
Undercar Shield - Front Rearward, 924-255
Mfr # 924-255
Zoro # G7498362
product price: $69.05
/ea
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20.9 in
- Application Chrysler 300 2010-05, Dodge Challenger 2017-08, Dodge Charger 2014-06, Dodge Magnum 2008-05
- Length 36.7 in
- Material Plastic
- Position Front Rearward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 20.9 in |
Length | 36.7 in |
Details
Item | Splash Guard Shield Cover |
Application | Chrysler 300 2010-05, Dodge Challenger 2017-08, Dodge Charger 2014-06, Dodge Magnum 2008-05 |
Material | Plastic |
Position | Front Rearward |
Color | Black |
Thickness | 1/8 in |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- KEN-TOOL T11Ch Replacement Handle (35119)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- VELVAC Knob & Pin Kit For Pp-1 Valve (034050)
- DORMAN Toe Compensator Link - Rear Right, 905-807 (905-807)
- DORMAN Shock Mount Bushing, 523-078 (523-078)
- DORMAN Rack and Pinion Seal Kit, 905-515 (905-515)
- DORMAN Suspension Control Arm Bolt, Dorman 14909 (14909)
- DORMAN Watts Link - Rear, 905-206 (905-206)
- DORMAN Shift Park Release Link, 924-712 (924-712)
- A1 CARDONE New Hydraulic Power Rack And Pinion, 97-349 (97-349)
- Dorman Chassis