Shop All Turbocharger & Supercharger Components
Dorman
Turbocharger Vane Position Solenoid, 904-235
Mfr # 904-235
Zoro # G7564162
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chevrolet 2019-06, GMC 2019-06, Hummer 2006, Workhorse 2011-06, Workhorse Custom Chassis 2007
- Universal Fit No
- Includes Mounting Bracket
- Wire Gauge 20
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-235
- Zoro # G7564162
- UPC # 19495450672
- Country of Origin China
- Category Turbocharger & Supercharger Components
Details
Vehicle Fit | Chevrolet 2019-06, GMC 2019-06, Hummer 2006, Workhorse 2011-06, Workhorse Custom Chassis 2007 |
Universal Fit | No |
Includes | Mounting Bracket |
Wire Gauge | 20 |
Connector Gender | Female |
Number of Terminals | 2 |
Terminal Gender | Female |
Grade | Standard |
Item | Turbocharger Vane Position Sensor |
Terminal Shape | Oval |
Terminal Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- FLEETGUARD Pac, Fs, FS19624 (FS19624)
- GATES OE Type Radiator Cap, 31412 (31412)
- SKF Universal Joint, UJ330 (UJ330)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Feed Line, 904-137 (904-137)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- GATES Turbocharger Hose Kit, 3x3-5/16x5-1/2" (26217)
- MAHLE Turbocharger, 015TC21003000 (015TC21003000)
- VIBRANT Vibrant 10275 Universal Oil Feed Kit - 2 Foot Hose;4 AN Female (10275)
- Dorman Turbocharger & Supercharger Components