Shop All Turbocharger & Supercharger Components
Dorman
Turbocharger Boost Solenoid, 667-104
Mfr # 667-104
Zoro # G7473835
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Mazda 3 2013-07, Mazda 6 2007-06, Mazda CX-7 2012-07
- Includes Mounting Bracket
- Color Black
- Material Plastic
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 667-104
- Zoro # G7473835
- UPC # 885484399686
- Country of Origin China
- Category Turbocharger & Supercharger Components
Dimensions
Hose Inside Dia. | 1/4 in |
Details
Vehicle Fit | Mazda 3 2013-07, Mazda 6 2007-06, Mazda CX-7 2012-07 |
Includes | Mounting Bracket |
Color | Black |
Material | Plastic |
Terminal Type | Blade |
Terminal Gender | Female |
Connector Gender | Male |
Number of Terminals | 1 |
Item | Turbocharger Boost Solenoid |
Number of Hose Connectors | 3 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 08-13 E150/E250/E350/E450 BUGFLECTOR II-SMOKE (25016)
- X-TRA SEAL Tire Repair Refill, 3/20 In., PK30 (12-362/30)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT251)
- ANCOR White Triplex Cable - 12/3 AWG - Flat - 250' (131325)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Feed Line, 904-137 (904-137)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- GATES Turbocharger Hose, 26267 (26267)
- CRP PRODUCTS TURBO OIL FEED PIPE (TFP0327)
- ROTOMASTER 06-08 Audi A3 & Vw Gti Jetta And Passat Turbocharger, K1030134N (K1030134N)
- Dorman Turbocharger & Supercharger Components