Shop All Emission Control Hardware & Components
Dorman
Turbo Up Pipe, 679-016
Mfr # 679-016
Zoro # G8211543
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Includes Gasket
- Vehicle Fit Ford 2016-11
- Inlet Outside Dia. 2.566 in
- Outlet Inside Dia. 1.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 679-016
- Zoro # G8211543
- UPC # 37495836029
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Inlet Outside Dia. | 2.566 in |
Outlet Inside Dia. | 1.49 in |
Inlet Inside Dia. | 1.52 in |
Details
Color | Natural |
Includes | Gasket |
Vehicle Fit | Ford 2016-11 |
Grade | Regular |
Item | Turbocharger Up Pipe |
Number of Inlets | 1 |
Cable Material | Stainless Steel |
Number of Outlets | 1 |
Position | Right |
Description
Turbo Up Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Windshield, Tool, Plastic, Lever, Scraper (DF-WK20)
- FOWLER X-Tread Digital Tire Gage (74-225-500)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- DORMAN Cabin Air Filter, 259-000 (259-000)
- DORMAN Vapor Canister Purge Valve, 911-072 (911-072)
- DORMAN Vapor Canister Vent Solenoid, 911-062 (911-062)
- DORMAN Air Pump Mount, 911-901 (911-901)
- DORMAN Exhaust Manifold, 674-697 (674-697)
- DORMAN Vacuum Reservoir, 47076 (47076)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- BBK PERFORMANCE 1.62 in. Shorty Tuned Length Exhaust Header (BBK3518)
- Dorman Emission Control Parts