Shop All Turbocharger & Supercharger Components
Dorman
Turbo Oil Inlet, 625-811
Mfr # 625-811
Zoro # G8314522
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 2.16 ft
- Includes (2) Copper Gaskets
- Material Metal
- Vehicle Fit Audi A4 2005-00, Audi A4 Quattro 2005-00, Volkswagen Passat 2005-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 625-811
- Zoro # G8314522
- UPC # 19495470700
- Country of Origin China
- Category Turbocharger & Supercharger Components
Dimensions
Length | 2.16 ft |
Thread Dia. | 0.49 in |
Details
Color | Silver |
Includes | (2) Copper Gaskets |
Material | Metal |
Vehicle Fit | Audi A4 2005-00, Audi A4 Quattro 2005-00, Volkswagen Passat 2005-00 |
Universal Fit | No |
Fitting Gender | Male x Female |
Configuration | Multi Piece |
Item | Turbocharger Oil Feed Line |
Position | Inlet |
Grade | Regular |
Description
Turbo Oil Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 15-17 CHRYSLER 200 4PC IN-CHANNEL VENTVISOR (194997)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- PROJE PREMIUM CAR CARE Wrap Detailer 16oz - Detail Spray for Wraps Vinyl and Paint Protection Film (20005)
- BISSELL DualPro Carpet Cleaner (3067)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- DORMAN Feed Line, 904-137 (904-137)
- ROTOMASTER 01-03 Chev Silverado & Gmc Sierra 6.6L Turbocharger, J1060103N (J1060103N)
- SPECTRA PREMIUM Turbocharger Intercooler, 4401-1104 (4401-1104)
- GATES Turbocharger Oil Line, Tl100 (TL100)
- Dorman Turbocharger & Supercharger Components