Shop All Turbocharger & Supercharger Components
Dorman
Turbo Hardware Kit, 904-234
Mfr # 904-234
Zoro # G8308816
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Spacers; (5) Bolts; (1) Paper Gasket; (3) O-Rings; (1) Wire Harness Clip
- Vehicle Fit Ford 2010-03, IC 2007, IC Corporation 2008-05, International 2010-02
- Bolt Minimum Length 29 mm; 9 mm; 19 mm
- Bolt Grade 10.9
- Bolt Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-234
- Zoro # G8308816
- UPC # 19495343691
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Bolt Minimum Length | 29 mm; 9 mm; 19 mm |
Bolt Maximum Length | 31 mm; 11 mm; 21 mm |
Bolt Hex Size | 10 mm; 8 mm; 8 mm |
Details
Includes | (3) Spacers; (5) Bolts; (1) Paper Gasket; (3) O-Rings; (1) Wire Harness Clip |
Vehicle Fit | Ford 2010-03, IC 2007, IC Corporation 2008-05, International 2010-02 |
Bolt Grade | 10.9 |
Bolt Thread Type | Coarse |
Item | Turbocharger Mounting Kit |
Bolt Material | Steel |
Bolt Color | Black |
Description
Turbo Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT LIGHTING Truck Cab LED Light System No Drilling, No Wiring Wireless Solar-Powered (1007472)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb., Black Powder Coated (LT37)
- SPEC-D TUNING 05-10 Chevrolet Cobalt LED Tail Lights Smoke 2Dr (LT-COB052GLED-TM)
- MOTORCRAFT Wire Asy, Wpt1250 (WPT1250)
- DORMAN Feed Line, 904-137 (904-137)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- ROTOMASTER 05-09 Audi A4 2.0L Turbocharger, K1030163N (K1030163N)
- AFTERMARKET TURBO for DODGE CUMMINS 1994~98 RAM 2500 3500 3539369 3802992 3539369 (R5010276AA)
- GATES Turbocharger Tube Kit (26100)
- Dorman Turbocharger & Supercharger Components