Shop All Automotive Door & Hatch Parts
Dorman
Trunk Lid Release Cable, 912-300
Mfr # 912-300
Zoro # G6497134
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2 in
- Color Black
- Vehicle Fit Chevrolet Cavalier 2001-95, Pontiac Sunfire 2001-95
- Cable Material Steel
- Outer Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 912-300
- Zoro # G6497134
- UPC # 19495121664
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 11-1/2 in |
Details
Color | Black |
Vehicle Fit | Chevrolet Cavalier 2001-95, Pontiac Sunfire 2001-95 |
Cable Material | Steel |
Item | Trunk Latch Release Cable |
Outer Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 25 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG25FTBLACK)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-3/8 in. (PA1681-FN)
- MR. GASKET AIR CLEANER 9 IN CHRM (1487)
- RAM MOUNTS Ram Single Swing Arm Horizontal Mount System (RAM109H)
- DORMAN Exterior Door Handle Front Left, Dorman - Help 90740 (90740)
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- DORMAN Door Latch Cable - Front Right, 924-481 (924-481)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38458 (38458)
- DORMAN Interior Door Handle - Rear Right, 77045 (77045)
- DORMAN Dorman 75450 Door Lock Rod Clips (D18-75450)
- GEARWRENCH 4Pc Door Panel Kit (KDT84060H)
- Dorman Automotive Door & Hatch Parts