Shop All Transmission Parts & Components
Dorman
Transmission Line, 624-953
Mfr # 624-953
Zoro # G8304774
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Metal
- Vehicle Fit Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Isuzu 2008-03, Oldsmobile 2004-02, Saab 2009-05
- Length 41 in
- Max. Working Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-953
- Zoro # G8304774
- UPC # 19495276630
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 41 in |
Details
Color | Natural |
Material | Metal |
Vehicle Fit | Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Isuzu 2008-03, Oldsmobile 2004-02, Saab 2009-05 |
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
End Type | Quick Disconnect |
Operating Temp. Range | -40 to 329°F |
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- SUPERCOOL A/C 134a Charge and Ester Lubricant Can Yellow/Green Tint, 1 PK (16600)
- FLEETGUARD DCA70L, 1GL DCA4 CUMMINS COOLANT (DCA70L)
- PERKO Perko 0590DPGCHR Polymer Vented Fill with Angled Neck for 1-1/2" Hose - Gas-Marked Chrome Cap (0590DPGCHR)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-732 (800-732)
- DORMAN Clutch Pedal Pad, 20729 (20729)
- DORMAN Transmission Line, 624-109 (624-109)
- DORMAN Transmission Line, 624-035 (624-035)
- DORMAN Transmission Line, 624-284 (624-284)
- DORMAN Auto Trans Oil Cooler Hose Assembly-Inlet To Transmission (Lower) (624-956)
- RINGSPANN Series Q30 Housing Freewheel Other Power Transmission Parts and Accessory (FH 2000 CW 4827-108101-000000)
- Dorman Transmission Parts & Components