Shop All Transmission Parts & Components
Dorman
Transmission Line, 624-893
Mfr # 624-893
Zoro # G8287642
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Features Flexible
- Length 72 in
- Material Metal; Rubber
- Vehicle Fit Dodge Ram 2500 2009-05, Dodge Ram 3500 2009-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-893
- Zoro # G8287642
- UPC # 19495374794
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 72 in |
Details
Color | Natural |
Features | Flexible |
Material | Metal; Rubber |
Vehicle Fit | Dodge Ram 2500 2009-05, Dodge Ram 3500 2009-05 |
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
End Type | Quick Disconnect; Male Threads |
Operating Temp. Range | -40 to 329°F |
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 3 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-3FT2AWG56)
- WAI GLOBAL STRPG OSGR 12V 15T CW (19188N)
- TIMKEN Tapered Roller Bearing Cone (HM212049)
- LISLE 55 Gallon Drum Funnel Kit (LIS17132)
- DORMAN Auto Trans Oil Cooler Hose Assembly-Inlet To Transmission (Lower) (624-956)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-753 (800-753)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-732 (800-732)
- DORMAN Trans Cooler Line, 624-232 (624-232)
- DORMAN 926-884 Transfer Case Shifter Linkage (926-884)
- DORMAN Auto Trans Shift Tube Bushing, 905-107 (905-107)
- SKF Shaft Repair Sleeve, SS, 1.371 to 1.377in. (99133)
- Dorman Transmission Parts & Components