Shop All Transmission Parts & Components
Dorman
Transmission Line, 624-712
Mfr # 624-712
Zoro # G8329493
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Metal; Rubber
- Includes Gasket
- Length 34 in
- Vehicle Fit Buick 2019-08, Chevrolet 2019-09, GMC 2019-07, Saturn 2010-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-712
- Zoro # G8329493
- UPC # 885484373877
- Country of Origin China
- Category Transmission Parts & Components
Dimensions
Length | 34 in |
End 1 Inside Dia. | 0.025 in |
Details
Color | Natural |
Material | Metal; Rubber |
Includes | Gasket |
Vehicle Fit | Buick 2019-08, Chevrolet 2019-09, GMC 2019-07, Saturn 2010-07 |
Operating Temp. Range | -40 to 329°F |
End Type | Block Connector; Quick Disconnect |
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 55 gal Windshield Washer Drum (062985)
- AFTERMARKET Reservoir Assy, Brake Fluid (A-AH215111-AI)
- T-H MARINE Wash Down Station & Hose; Blue (WDSB2BDP)
- LISLE Oil Filter Plug Tool, Cummins (57180)
- DORMAN Automatic Transmission Shifter Repair Kit, 76848 (76848)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-718 (800-718)
- DORMAN Automatic Transmission Shift Linkage Bushing, Dorman 14104 (14104)
- DORMAN Clutch Pivot Ball, 14556 (14556)
- DORMAN Engine Oil Cooler Line Connector, 800-622 (800-622)
- DORMAN Clutch Slave Cylinder, CS650069 (CS650069)
- SKF Bearing, 6205-Vsp25 (6205-VSP25)
- Dorman Transmission Parts & Components