Shop All Transmission Parts & Components
Dorman
Transmission Line, 624-284
Mfr # 624-284
Zoro # G8316385
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Vehicle Fit Chrysler Town & Country 2016-08, Dodge Grand Caravan 2019-08, Ram C/V 2015-12
- Material Metal; Rubber
- Length 24 in
- Max. Working Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-284
- Zoro # G8316385
- UPC # 19495216964
- Country of Origin China
- Category Transmission Parts & Components
Dimensions
Length | 24 in |
End 1 Inside Dia. | 1/4 in |
Details
Color | Natural |
Vehicle Fit | Chrysler Town & Country 2016-08, Dodge Grand Caravan 2019-08, Ram C/V 2015-12 |
Material | Metal; Rubber |
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
Operating Temp. Range | -40 to 329°F |
End Type | Quick Disconnect |
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRLU DD M127 (16608N-M127)
- AMMCO Boot Cross Feed For Brake Lathe (3087)
- FOUR SEASONS FITTING-WELD-ON #6 (14261)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF7925)
- DORMAN Trans Cooler Line, 624-097 (624-097)
- DORMAN Automatic Transmission Shifter Repair Kit, 76848 (76848)
- DORMAN Trans Cooler Line, 624-906 (624-906)
- DORMAN Engine Oil Cooler Line Connector, 800-701 (800-701)
- DORMAN Clutch Pedal Pad, 20730 (20730)
- DORMAN Auto Trans Oil Cooler Hose Assembly-Inlet To Transmission (Lower) (624-956)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-617 (800-617)
- Dorman Transmission Parts & Components