Shop All Transmission Parts & Components
Dorman
Transmission Line, 624-109
Mfr # 624-109
Zoro # G8219803
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Metal; Rubber
- Length 56 in
- Vehicle Fit Chevrolet 2000-97, GMC 2000-97
- Operating Temp. Range -40 to 329°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 624-109
- Zoro # G8219803
- UPC # 19495072430
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 56 in |
Details
Color | Natural |
Material | Metal; Rubber |
Vehicle Fit | Chevrolet 2000-97, GMC 2000-97 |
Operating Temp. Range | -40 to 329°F |
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
End Type | Quick Disconnect |
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN 1 Gal. Rig Wash Bottle, Clear, Concentrated (0110000403001)
- ECCO SAFETY GROUP LED ROTATING BEACON LOW PROFILE 12-24VDC 185 FPM FLEXI DIN POLE MOUNT AMBER (EB7810A)
- LUCAS OIL Hub Oil, 1x1/5 gal Pail (10089)
- SKF Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRWA1 (19229)
- DORMAN Transmission Line, 624-035 (624-035)
- DORMAN Transmission Line, 624-470 (624-470)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-755 (800-755)
- DORMAN Clutch Alignment Tool, 14522 (14522)
- DORMAN Transmission Line, 624-712 (624-712)
- DORMAN Split Cv Boot - With Quick Drying Adhesive, Dorman - Oe Solutions 614-701 (614-701)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- Dorman Transmission Parts & Components