Shop All Transmission Parts & Components
Dorman
Transmission Cooler, 918-206
Mfr # 918-206
Zoro # G8260218
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.1 in
- Depth 1.3 in
- Color Black
- Material Aluminum
- Vehicle Fit Ford 2007-99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 918-206
- Zoro # G8260218
- UPC # 19495379584
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Height | 6.1 in |
Depth | 1.3 in |
Strap Width | 13.4 in |
Inlet Dia. | 3/8 in |
Outlet Dia. | 0.38 in |
Details
Color | Black |
Material | Aluminum |
Vehicle Fit | Ford 2007-99 |
Includes | Bracket |
Number of Cooling Rows | 11 |
Attachment Type | Female Threads |
Item | Transmission Oil Cooler |
Grade | Regular |
Description
Transmission Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Mirror Head; LH/RH Outer Rear View 12" x9" x4" (A-AL78021)
- PRIMEFIT 20-piece Accessory Kit/ w Brass Coupler / Recoil Air Hose (IK1016S-20)
- ROADMASTER FOR INVISIBRAKE REINSTALLATION INTO A SECOND VEHICLE. (98700)
- DRAW-TITE TOP WIND A-FRAME JACK (155022)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-614 (800-614)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-727 (800-727)
- DORMAN Transmission Line, 624-702 (624-702)
- DORMAN Clutch Pedal Pad, 20732 (20732)
- DORMAN Automatic Transmission Shift Linkage Bushing, Dorman 14104 (14104)
- DORMAN 926-884 Transfer Case Shifter Linkage (926-884)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- Dorman Transmission Parts & Components