Shop All Transmission Parts & Components
Dorman
Trans Cooler Line, 624-097
Mfr # 624-097
Zoro # G8293538
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 53 in
- Material Steel
- Vehicle Fit Ford Fusion 2012-06, Lincoln MKZ 2012-07, Lincoln Zephyr 2006, Mercury Milan 2009-06
- Max. Working Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 624-097
- Zoro # G8293538
- UPC # 37495629355
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Length | 53 in |
Details
Color | Natural |
Material | Steel |
Vehicle Fit | Ford Fusion 2012-06, Lincoln MKZ 2012-07, Lincoln Zephyr 2006, Mercury Milan 2009-06 |
Item | Transmission Oil Cooler Line |
Max. Working Pressure | 100 psi |
End Type | Male Threads |
Operating Temp. Range | -40 to 329°F |
Description
Trans Cooler Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Air Filter, For 2015-2022 Chevrolet Colorado GMC Canyon, 3PK (K57-100612)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel (0091058)
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- ANCO Wiper Blade, Series 31, 21 In (31-21)
- DORMAN Transmission Line, 624-712 (624-712)
- DORMAN Transmission Line, 624-035 (624-035)
- DORMAN Clutch Pedal Pad, 20729 (20729)
- DORMAN Auto Trans Oil Cooler Hose Assembly-Inlet To Transmission (Lower) (624-956)
- DORMAN Trans Cooler Line, 624-906 (624-906)
- DORMAN Auto Trans Shift Cable Bushing, 14057 (14057)
- PIONEER CABLE Buick-Cadillac-Chev-Gmc-Olds-Pont 86-97 Flex-Plate Assy, Fra-160 (FRA-160)
- Dorman Transmission Parts & Components