Shop All Tire Pressure Monitoring System Sensors
Dorman
TPMS Sensor, 974-079
Mfr # 974-079
Zoro # G6483651
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Includes Clamp In Valve Stem
- Material Plastic
- Mounting Style Clamp-In
- Vehicle Fit BMW 2010-06, Mini 2009-08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 974-079
- Zoro # G6483651
- UPC # 19495435495
- Country of Origin Taiwan, Province of China
- Category Tire Pressure Monitoring System Sensors
Details
Universal Fit | No |
Includes | Clamp In Valve Stem |
Material | Plastic |
Mounting Style | Clamp-In |
Vehicle Fit | BMW 2010-06, Mini 2009-08 |
Mount Location | Wheel Valve Stem Hole |
Item | Tire Pressure Monitoring System Sensor |
Frequency | 433 MHz |
Activation Type | Frequency |
Description
Dorman's Tire Pressure Monitoring System (TPMS) Sensor features a unique two-piece design that allows for replacement of the valve stem independently of the sensor. The sensor also offers an adjustable angled stem, so an exact fit is ensured. Likewise, proper function is ensured: though the look and color of the sensor may vary from the factory-installed one, the internal electronics are customized for your specific vehicle, and will provide the same service as the original.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Camera Cable, Replacement Antenna (ECANTE-5)
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- DRAW-TITE 99-16 FORD HD(NOT 2011DIESEL OR CAB&CHASSIS) 5TH WHEEL CUSTOM QUICK BR (50082)
- DEE ZEE BLK/LIQ/TRNS TANK 110 GAL (STEEL) 2FTX2FTX4FT RECTANGLE (DZ91753SB)
- LIPPERT TIRE LINC ALERT INDICATOR KIT (2020107499)
- LIPPERT TIRE LINC TIRE PRESSURE AND TEMPERATURE MONITORING SYSTEM (2020106863)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2010Vk (TPM2010VK)
- VDO SE52057 OE TPMS Sensor (SE52057)
- X-TRA SEAL X-tra 17-20217AK TPMS Sensor Service Kit (17-20217AK)
- STANDARD IGNITION TPMS OE Service Kit (TPM1100K)
- STANDARD IGNITION Tpms Service Kit Tpms Sensor Kit, Tpm2080K (TPM2080K)
- Dorman Tire Pressure Monitoring System Sensors