Shop All Tire Pressure Monitoring System Sensors
Dorman
TPMS Sensor, 974-071
Mfr # 974-071
Zoro # G6484123
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Material Plastic
- Includes Clamp In Valve Stem
- Vehicle Fit Hyundai Santa Fe 2008-07, Hyundai Veracruz 2008-07, Kia Sedona 2008-06
- Mounting Style Clamp-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 974-071
- Zoro # G6484123
- UPC # 19495253433
- Country of Origin Taiwan, Province of China
- Category Tire Pressure Monitoring System Sensors
Details
Universal Fit | No |
Material | Plastic |
Includes | Clamp In Valve Stem |
Vehicle Fit | Hyundai Santa Fe 2008-07, Hyundai Veracruz 2008-07, Kia Sedona 2008-06 |
Mounting Style | Clamp-In |
Frequency | 315 MHz |
Mount Location | Wheel Valve Stem Hole |
Activation Type | Frequency |
Item | Tire Pressure Monitoring System Sensor |
Description
Dorman's Tire Pressure Monitoring System (TPMS) Sensor features a unique two-piece design that allows for replacement of the valve stem independently of the sensor. The sensor also offers an adjustable angled stem, so an exact fit is ensured. Likewise, proper function is ensured: though the look and color of the sensor may vary from the factory-installed one, the internal electronics are customized for your specific vehicle, and will provide the same service as the original.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Obround, P600975 (P600975)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492106)
- DISCO Wht Nyln Door Panel Ret 7.5mm Hole Size 11mm Stem L PK10 (12464PK)
- FOUR SEASONS Can Tap Ac Can Tap, 59111 (59111)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2014Vk (TPM2014VK)
- LIPPERT TIRE LINC TIRE PRESSURE AND TEMPERATURE MONITORING SYSTEM (2020106863)
- DILL AIR CONTROLS VS919 REPL TPMS STEM 0625 (DILVS-919)
- AUTEL MaxiTPMS TS508WF Tool (AUL700010)
- STANDARD IGNITION Tire Pressure Monitoring, Tpm950K (TPM950K)
- IN-COMMAND CONTROL SYSTEMS iN-Command Tire Pressure Monitoring System - 2 Sensor Package (NCTP1002)
- TYC PRODUCTS TPMS SENSOR (81315)
- Dorman Tire Pressure Monitoring System Sensors