Shop All Tire Pressure Monitoring System Sensors
Dorman
TPMS Sensor, 974-066
Mfr # 974-066
Zoro # G6491449
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Mounting Style Clamp-In
- Material Plastic
- Vehicle Fit Ford 2022-21, Ford 2019-09, Lincoln 2019-10, Mazda 2011-09, Mercury 2011-09
- Includes Clamp In Valve Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 974-066
- Zoro # G6491449
- UPC # 19495253389
- Country of Origin Taiwan, Province of China
- Category Tire Pressure Monitoring System Sensors
Details
Universal Fit | No |
Mounting Style | Clamp-In |
Material | Plastic |
Vehicle Fit | Ford 2022-21, Ford 2019-09, Lincoln 2019-10, Mazda 2011-09, Mercury 2011-09 |
Includes | Clamp In Valve Stem |
Mount Location | Wheel Valve Stem Hole |
Item | Tire Pressure Monitoring System Sensor |
Frequency | 315 MHz |
Activation Type | Pressurization |
Description
Dorman's Tire Pressure Monitoring System (TPMS) Sensor features a unique two-piece design that allows for replacement of the valve stem independently of the sensor. The sensor also offers an adjustable angled stem, so an exact fit is ensured. Likewise, proper function is ensured: though the look and color of the sensor may vary from the factory-installed one, the internal electronics are customized for your specific vehicle, and will provide the same service as the original.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T SERIES Ignition Control Module, LX230T (LX230T)
- STROMBERG CARLSON Stromberg Carlson AM-800 Lend-A-Hand Assist Railing - Black (AM-800)
- MITYVAC Mityvac MTY-822694 Brake Bleeding Kit - Tubing Only (MTY-822694)
- TRICO 1/4 Npt Sample Port, Stainless Steel (36103)
- VDO SE52057 OE TPMS Sensor (SE52057)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm2014Vk (TPM2014VK)
- LIPPERT TIRE LINC TIRE PRESSURE AND TEMPERATURE MONITORING SYSTEM (2020106863)
- DILL AIR CONTROLS REPLACEMENT TPMS KIT (DIL7000K)
- STANDARD IGNITION Tpms Service Kit Tpms Sensor Kit, Tpm2080K (TPM2080K)
- STEELMAN 10-Piece TPMS Tool Kit (99466)
- X-TRA SEAL X-tra 17-20211AK TPMS Sensor Service Kit (17-20211AK)
- Dorman Tire Pressure Monitoring System Sensors