Shop All Tire Pressure Monitoring System Sensors
Dorman
TPMS Sensor, 974-019
Mfr # 974-019
Zoro # G6497679
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique Two-Piece Design; Adjustable Angled Stem
- Material Plastic
- Includes Clamp In Valve Stem
- Universal Fit No
- Mounting Style Clamp-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 974-019
- Zoro # G6497679
- UPC # 19495230281
- Country of Origin Taiwan, Province of China
- Category Tire Pressure Monitoring System Sensors
Details
Features | Unique Two-Piece Design; Adjustable Angled Stem |
Material | Plastic |
Includes | Clamp In Valve Stem |
Universal Fit | No |
Mounting Style | Clamp-In |
Vehicle Fit | Infiniti 2009-03, Nissan 2006-96 |
Item | Tire Pressure Monitoring System Sensor |
Activation Type | Frequency |
Mount Location | Wheel Valve Stem Hole |
Frequency | 315 MHz |
Description
Dorman's Tire Pressure Monitoring System (TPMS) Sensor features a unique two-piece design that allows for replacement of the valve stem independently of the sensor. The sensor also offers an adjustable angled stem, so an exact fit is ensured. Likewise, proper function is ensured: though the look and color of the sensor may vary from the factory-installed one, the internal electronics are customized for your specific vehicle, and will provide the same service as the original.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2460 (2460)
- STAMPEDE 05-11 TACOMA SMOKE VP BUGSHIELD (3314-2)
- EXTREME MAX Extreme Max 3006.8414.4 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 1/2", 4-Pack (3006.8414.4)
- SCRUBBLADE 18" Platinum Series Wiper Blade (HS1800)
- STANDARD IGNITION TPMS OE DESIGN VALVE (TPM2105VK)
- STANDARD IGNITION Tire Pressure Monitor Sensor, Tpm92A (TPM92A)
- STANDARD IGNITION Tire Pressure Monitor Sensor, Tpm298 (TPM298)
- AUTEL MaxiTPMS TS508WF Tool (AUL700010)
- X-TRA SEAL X-tra 17-20217AK TPMS Sensor Service Kit (17-20217AK)
- STANDARD IGNITION TPMS PROGRAMING TOOL (T46000SU)
- TYC PRODUCTS TPMS SENSOR (81315)
- Dorman Tire Pressure Monitoring System Sensors