Shop All Tire Pressure Monitoring System Sensors
Dorman
TPMS Sensor, 974-015
Mfr # 974-015
Zoro # G6500302
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Buick 2007-06, Cadillac 2007-04, Chevrolet 2009-06, GMC 2009-06, Saab 2009-05
- Material Plastic
- Includes Clamp In Valve Stem
- Universal Fit No
- Mounting Style Clamp-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 974-015
- Zoro # G6500302
- UPC # 19495230267
- Country of Origin Taiwan, Province of China
- Category Tire Pressure Monitoring System Sensors
Details
Vehicle Fit | Buick 2007-06, Cadillac 2007-04, Chevrolet 2009-06, GMC 2009-06, Saab 2009-05 |
Material | Plastic |
Includes | Clamp In Valve Stem |
Universal Fit | No |
Mounting Style | Clamp-In |
Item | Tire Pressure Monitoring System Sensor |
Activation Type | Pressure Drop |
Mount Location | Wheel Valve Stem Hole |
Frequency | 315 MHz |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp (B95)
- GROTE Micro2 Fuse W/Led, 15A, PK2 (82-ANT-I-15A)
- REAR VIEW SAFETY/RVS SYSTEMS Camera System(1)Surface, (2) Side Cameras (RVS-770616-NM)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- STANDARD IGNITION Tpms Service Kit Tpms Sensor Kit, Tpm2080K (TPM2080K)
- CONTINENTAL/TEVES Chry 200 14-11/300 07-05/Pacifica 08-06/ Tpms Sensor Asy, Se57772 (SE57772)
- VDO TPMS Sensor, SE10004A (SE10004A)
- STANDARD IGNITION Tire Pressure Monitor Sensor, Tpm92A (TPM92A)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm9 (TPM9)
- TYC PRODUCTS TPMS SENSOR (81315)
- STANDARD IGNITION TIRE PRESSURE MONITOR SENSOR QWICK SENSR (QS106R)
- Dorman Tire Pressure Monitoring System Sensors