Shop All Suspension Tools
Dorman
Toe Compensator Link - Rear Right, 521-948
Mfr # 521-948
Zoro # G7359622
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Type Casting/Forged
- Material Steel
- Application Chrysler 300 2022-05, Dodge Challenger 2022-08, Dodge Charger 2022-06, Dodge Magnum 2008-05
- Length 494.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 521-948
- Zoro # G7359622
- UPC # 19495449010
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Length | 494.6 mm |
Mounting Hole Dia. | 12.2 mm |
Details
Item | Lateral Arm |
Includes | Bushings |
Type | Casting/Forged |
Material | Steel |
Application | Chrysler 300 2022-05, Dodge Challenger 2022-08, Dodge Charger 2022-06, Dodge Magnum 2008-05 |
Bushing Color | Black |
Bushing Material | Rubber |
Position | Rear Right Lower Rearward |
Grade | Regular |
Color | Black |
End Type | Bushing; Mounting Hole |
Attachment Type | Bolt In |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS SHEPPARD M100 PITMAN ARM PULLER (CAL18620)
- POR-15 Por-15 POR44104 1 qt. Flat High Temperature Paint; Black (POR44104)
- GROTE Clearance Marker Lamp (47183)
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- GROTE Carabiner with Clip (81-0129)
- BOSCH Front Coil Spring Compressor (7045B)
- OTC Gm 4WD Ball Joint Adapter Set (7920)
- OTC Rear Suspension Bushing Tool (4244)
- LISLE PNEUMATIC DRIVER (LI41520)
- CTA MANUFACTURING COIL SPRING COMPRESSOR (CTA4030)
- WESTWARD Locknut Socket, Front Wheel, 2 3/4 In (1MZN1)
- Dorman Suspension Tools