Shop All Throttle Sensors
Dorman
Throttle Position Sensor, 977-520
Mfr # 977-520
Zoro # G7368494
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/PBT
- Vehicle Fit Chrysler 2007, Dodge 2007-97, Jeep 2007-97, Mitsubishi 2007-06
- Color Black
- Features Throttle Body Mounted
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 977-520
- Zoro # G7368494
- UPC # 19495927617
- Country of Origin China
- Category Throttle Sensors
Details
Material | Aluminum/PBT |
Vehicle Fit | Chrysler 2007, Dodge 2007-97, Jeep 2007-97, Mitsubishi 2007-06 |
Color | Black |
Item | Throttle Position Sensor |
Features | Throttle Body Mounted |
Terminal Type | Blade |
Number of Terminals | 3 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks (484000)
- PRIMEFIT 20-piece Accessory Kit/ w Brass Coupler / Recoil Air Hose (IK1016S-20)
- MCGARD WHEEL LOCK SET 12X1.5 NUT CONE (24157)
- BECKSON Beckson GH33-W1-U Standard Series Recessed Drink Holder - 3" Hole Cut x 2-7/8" Depth, White (GH33-W1-U)
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- DORMAN Throttle Position Sensor, 911-753 (911-753)
- GPD THROTTLE POSITION SENSOR (1812070)
- STANDARD IGNITION Throttle Position Sensor Connector, S-674 (S-674)
- STANDARD IGNITION Throttle Position Sensor, Th296 (TH296)
- STANDARD IGNITION Throttle Position Sensor, TH266 (TH266)
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- Dorman Throttle Sensors