Shop All Throttle Sensors
Dorman
Throttle Position Sensor, 977-517
Mfr # 977-517
Zoro # G7364032
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/PBT
- Terminal Type Blade
- Features Throttle Body Mounted
- Number of Terminals 3
- Vehicle Fit Ford 2004-95, Lincoln 2005-94, Mercury 2004-03, Mercury 2001-94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 977-517
- Zoro # G7364032
- UPC # 19495927587
- Country of Origin China
- Category Throttle Sensors
Details
Item | Throttle Position Sensor |
Material | Aluminum/PBT |
Terminal Type | Blade |
Features | Throttle Body Mounted |
Number of Terminals | 3 |
Vehicle Fit | Ford 2004-95, Lincoln 2005-94, Mercury 2004-03, Mercury 2001-94 |
Color | Black |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 2 x 1/4", CRWA1, Nitrile Rubber (10124)
- SWOBBIT PRODUCTS Basic Boat Cleaning Kit (SW81000)
- POWERBUILT Computer Memory Keeper (648539)
- PRONTO 64-04 Chevy/Gmc/Hummer/Pontiac Oil Filter, Po4631 (PO4631)
- DORMAN Throttle Position Sensor, 911-753 (911-753)
- STANDARD IGNITION Throttle Position Sensor, TH266 (TH266)
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- BOSCH Throttle Position Sensor, F026T03070 (F026T03070)
- STANDARD IGNITION Throttle Position Sensor, Th296 (TH296)
- NTK Throttle Position Sensor Connector, 1P2225 (1P2225)
- DELPHI THROTTLE POSITION SENSOR (SS11433)
- Dorman Throttle Sensors