Shop All Throttle Sensors
Dorman
Throttle Position Sensor, 977-035
Mfr # 977-035
Zoro # G7366211
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Plastic
- Features Throttle Body Mounted
- Terminal Type Pin
- Vehicle Fit Toyota 2006-96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 977-035
- Zoro # G7366211
- UPC # 19495277408
- Country of Origin Taiwan, Province of China
- Category Throttle Sensors
Details
Includes | Installation Hardware |
Material | Plastic |
Features | Throttle Body Mounted |
Terminal Type | Pin |
Vehicle Fit | Toyota 2006-96 |
Electrical Connection Type | Male |
Item | Throttle Position Sensor |
Number of Terminals | 3 |
Color | Black |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B247)
- GROTE Clearance Marker Light, LED, Red (49262)
- ILC Replacement for Mazda Cx-9 Year 2008 FOG Light replacement light bulb lamp (CX-9 YEAR 2008 FOG LIGHT MAZDA)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- DORMAN Throttle Position Sensor, 911-753 (911-753)
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- STANDARD IGNITION Throttle Position Sensor, Th296 (TH296)
- STANDARD IGNITION Throttle Position Sensor, TH266 (TH266)
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- STANDARD IGNITION Throttle Position Sensor, Th318 (TH318)
- NTK Throttle Position Sensor Connector, 1P2225 (1P2225)
- Dorman Throttle Sensors