Shop All Throttle Sensors
Dorman
Throttle Position Sensor, 977-024
Mfr # 977-024
Zoro # G7345132
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection Type Male
- Number of Terminals 3
- Terminal Type Blade
- Vehicle Fit Acura RSX 2004-02, Honda Civic 2005-02
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 977-024
- Zoro # G7345132
- UPC # 19495277293
- Country of Origin China
- Category Throttle Sensors
Details
Electrical Connection Type | Male |
Number of Terminals | 3 |
Item | Throttle Position Sensor |
Terminal Type | Blade |
Vehicle Fit | Acura RSX 2004-02, Honda Civic 2005-02 |
Material | Plastic |
Color | Black |
Features | Adjustable; Throttle Body Mounted |
Includes | Installation Hardware |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- SKF Shaft Seal, 1-7/8 x 2-15/32 x 5/16", CRWA1, NBR (18545)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 4.0 oz. (I7040)
- CURT Electrical Trailer Adapter, 57621 (57621)
- DORMAN Throttle Position Sensor, 911-753 (911-753)
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- GPD THROTTLE POSITION SENSOR (1812070)
- STANDARD IGNITION Throttle Position Sensor Connector, S-674 (S-674)
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- STANDARD IGNITION Throttle Position Sensor, TH266 (TH266)
- STANDARD IGNITION Throttle Position Sensor, Th296 (TH296)
- Dorman Throttle Sensors