Shop All Throttle Sensors
Dorman
Throttle Position Sensor, 977-022
Mfr # 977-022
Zoro # G7341720
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Terminal Type Blade
- Features Adjustable; Throttle Body Mounted
- Electrical Connection Type Male
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 977-022
- Zoro # G7341720
- UPC # 19495277279
- Country of Origin China
- Category Throttle Sensors
Details
Material | Plastic |
Terminal Type | Blade |
Features | Adjustable; Throttle Body Mounted |
Item | Throttle Position Sensor |
Electrical Connection Type | Male |
Includes | Installation Hardware |
Color | Black |
Number of Terminals | 3 |
Vehicle Fit | Acura RSX 2006-02, Honda Civic 2005-01, Honda CR-V 2006-02 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Murray 585416 265-524 (265-524)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- SEA DOG Chrome Zinc 4-Hole Cleat - 4 1, #044104-1 (044104-1)
- BALDWIN FILTERS Hydraulic Filter, 3-5/16 x 10-7/32 In (PT9331)
- DORMAN Throttle Position Sensor, 911-753 (911-753)
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- GPD THROTTLE POSITION SENSOR (1812070)
- STANDARD IGNITION Throttle Position Sensor, Th296 (TH296)
- STANDARD IGNITION Throttle Position Sensor, TH266 (TH266)
- DELPHI THROTTLE POSITION SENSOR (SS11433)
- BOSCH Throttle Position Sensor, F026T03070 (F026T03070)
- Dorman Throttle Sensors