Shop All Throttle Sensors
Dorman
Throttle Position Sensor, 977-000
Mfr # 977-000
Zoro # G7340479
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 8
- Features Throttle Body Mounted
- Vehicle Fit General Motors 2007-03, Isuzu 2007-03
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 977-000
- Zoro # G7340479
- UPC # 19495277057
- Country of Origin China
- Category Throttle Sensors
Details
Item | Throttle Position Sensor |
Number of Terminals | 8 |
Features | Throttle Body Mounted |
Vehicle Fit | General Motors 2007-03, Isuzu 2007-03 |
Material | Plastic |
Color | Black |
Includes | Installation Hardware |
Electrical Connection Type | Male |
Terminal Type | Blade |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For International Lighting, 27010-1376 Solenoid - Switch (27010-1376 SOLENOID - SWITCH)
- TOPDON ArtiDiag800 Android based MidLevel Diagnostic Powerhouse (AD800)
- AME Golden Buddy Dismount Assembly (71051)
- MOOG Coil Spring, 6319 (6319)
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- DORMAN Throttle Position Sensor, 911-753 (911-753)
- STANDARD IGNITION Throttle Position Sensor, Th318 (TH318)
- BOSCH Throttle Position Sensor, F026T03070 (F026T03070)
- STANDARD IGNITION Throttle Position Sensor Connector, S-674 (S-674)
- STANDARD IGNITION Throttle Position Sensor, Th456 (TH456)
- DELPHI THROTTLE POSITION SENSOR (SS11433)
- Dorman Throttle Sensors