Shop All Automotive Heating & Air Conditioning Parts
Dorman
Thermostat Housing, 902-5016
Mfr # 902-5016
Zoro # G8306908
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Natural
- Includes Gasket
- Features Air Vent
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-5016
- Zoro # G8306908
- UPC # 885484547520
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Dia. | 1 in |
Mounting Hole Dia. | 0.313 in |
Details
Material | Metal |
Color | Natural |
Includes | Gasket |
Features | Air Vent |
Number of Mounting Holes | 2 |
Housing Neck Angle | 60 Degrees |
Vehicle Fit | Honda Civic 2005-01 |
Item | Coolant Thermostat Housing |
Description
Thermostat Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IBEAM BY METRA Behind License Plate Camera With Active Parking Lines (TEBPTC)
- ASSOCIATED EQUIPMENT Battery Charger and Starter, Boosting, Charging and Maintaining, For Battery Voltage 6, 12 (US20)
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- TIMKEN Steering Gear Pitman Shaft Seal - Inner, 471413 (471413)
- DORMAN 926-133 HVAC Blend Door Gear Kit (926-133)
- DORMAN HVAC Blend Door Repair Kit, 902-324 (902-324)
- DORMAN 76904 Control Knob Assortment (76904)
- DORMAN 973-582 Blower Motor Resistor Kit With Harness (973-582)
- DORMAN HVAC Control Vacuum Check Valve, 47170 (47170)
- DORMAN HVAC Control Duct Hose, 96024 (96024)
- FOUR SEASONS FITTING-FO BL #8 90 (14208)
- Dorman Automotive Heating & Air Conditioning