Shop All Hood & Hatch Lift Supports
Dorman
Tailgate Support Cable, 38507
Mfr # 38507
Zoro # G5415162
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-1/8 in
- Material Metal
- Application Ford F-100 1983, Ford F-150 1996-83, Ford F-250 1997-83, Ford F-250 HD 1997, Ford F-350 1997-83
- Diameter 0.247 in
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38507
- Zoro # G5415162
- UPC # 37495385077
- Country of Origin China
- Category Hood & Hatch Lift Supports
Dimensions
Length | 21-1/8 in |
Diameter | 0.247 in |
Details
Material | Metal |
Application | Ford F-100 1983, Ford F-150 1996-83, Ford F-250 1997-83, Ford F-250 HD 1997, Ford F-350 1997-83 |
Item | Tailgate Cable |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Industrial Horn, Electronic, 0.8/1.6A (372LE-24/48)
- LINZER Applicatr Flr Fnsh Lmbskn 12In (LB112)
- DISCO Window Reg Lft/Rght Front BMW X5 (13724)
- NGK NGK 2983 Standard Spark Plug - CR6HSA, 4 Pack (2983)
- DORMAN Hood Prop Rod Retainer, 45396 (45396)
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- DORMAN Hood Latch Assembly, 42411 (42411)
- DORMAN Tailgate Support Cable, 38533 (38533)
- DORMAN Tailgate Support Cable, 38529 (38529)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- STABILUS Gas Spring, 4B-457942 (4B-457942)
- Dorman Automotive Exterior Accessories