Shop All Hood & Hatch Lift Supports
Dorman
Tailgate Support Cable, 38501
Mfr # 38501
Zoro # G5466043
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford 1996-72, Mercury 1976-72
- Length 18 in
- Material Metal
- Diameter 0.241 in
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38501
- Zoro # G5466043
- UPC # 37495385015
- Country of Origin China
- Category Hood & Hatch Lift Supports
Dimensions
Length | 18 in |
Diameter | 0.241 in |
Details
Application | Ford 1996-72, Mercury 1976-72 |
Material | Metal |
Item | Tailgate Cable |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B134)
- ALCATEL Alcatel HOCU-36 Universal Dashboard Windshield Cell Phone Car Mount Phone Holder with Adjustable Extension Arm (HOCU-36)
- A & I PRODUCTS Fan, 7 Blade 18" x18" x3" (A-AT170040)
- DORMAN Tailgate Support Cable, 38507 (38507)
- DORMAN Tailgate Hinge Kit, 38641 (38641)
- DORMAN Hood Latch Assembly, 42411 (42411)
- DORMAN Tailgate Handle Bezel, 76105 (76105)
- DORMAN Tailgate Support Cable, 38537 (38537)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- TUFF SUPPORT LIFT SUPPORT (612369)
- Dorman Hood & Hatch Lift Supports