Shop All Hood & Hatch Lift Supports
Dorman
Tailgate Latch - Right, 38677
Mfr # 38677
Zoro # G5476010
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Application Chevrolet 2019-07, GMC 2019-07, Hummer 2010-09
- Material Steel
- Attachment Method Bolt
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38677
- Zoro # G5476010
- UPC # 37495386777
- Country of Origin China
- Category Hood & Hatch Lift Supports
Dimensions
Length | 5 in |
Details
Application | Chevrolet 2019-07, GMC 2019-07, Hummer 2010-09 |
Material | Steel |
Attachment Method | Bolt |
Item | Tailgate Latch |
Fit Type | Specific |
Position | Left; Right |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Repair Sleeve, SS, 0.982 to 0.986in. (99098)
- HOPKINS LED BREAK AWAY CABLE & PIN FOR 20050, 20059, 20060 (CLAM) (20052)
- SEACHOICE Strap Eye-4-Card Wht (28871)
- MAXXIMA Warning Light, Amber, Flashing, 12/24V DC (M20486YCL)
- DORMAN Tailgate Support Cable, 38507 (38507)
- DORMAN Tailgate Hinge Kit, 38642 (38642)
- DORMAN Tailgate Support Cable, 38533 (38533)
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- DORMAN Tailgate Support Cable, 38501 (38501)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- STRONG ARM Hood Lift Support, 6354 (6354)
- Dorman Automotive Exterior Accessories