Shop All Hood & Hatch Lift Supports
Dorman
Tailgate Latch - Right, 38674
Mfr # 38674
Zoro # G5428794
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Nissan Titan 2012-04
- Material Steel
- Position Left; Right
- Attachment Method Bolt
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38674
- Zoro # G5428794
- UPC # 37495386746
- Country of Origin China
- Category Hood & Hatch Lift Supports
Details
Application | Nissan Titan 2012-04 |
Material | Steel |
Position | Left; Right |
Attachment Method | Bolt |
Item | Tailgate Latch |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Taper-Lock 2-3/8" 2 Piece Pedestal Set, 13.75" (1600607-L)
- KEN-TOOL Double Face Sledge, 84H-4 4-Lb (37304)
- CHEVRON Motor Oil, 15W-40 SAE, 1 Gal. (222220-463)
- VELVAC Replacement Convex Glass (709449)
- DORMAN Tailgate Handle, 77077 (77077)
- DORMAN Tailgate Handle Bezel, 76105 (76105)
- DORMAN Tailgate Hinge Kit, 38642 (38642)
- DORMAN Hood Prop Rod Retainer, 45396 (45396)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- DORMAN Hood Latch Assembly, 42411 (42411)
- STRONG ARM Hood Lift Support, 4364 (4364)
- Dorman Automotive Exterior Accessories