Shop All Hood & Hatch Lift Supports
Dorman
Tailgate Latch, 38666
Mfr # 38666
Zoro # G5429059
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99
- Length 5-3/4 in
- Color Black
- Material Steel
- Width 2.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38666
- Zoro # G5429059
- UPC # 37495386661
- Country of Origin China
- Category Hood & Hatch Lift Supports
Dimensions
Length | 5-3/4 in |
Width | 2.74 in |
Details
Application | Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99 |
Color | Black |
Material | Steel |
Attachment Method | Bolt |
Item | Tailgate Latch |
Fit Type | Specific |
Position | Left |
Description
Restore the ease of opening and closing your vehicle's tailgate with Dorman's Tailgate Latch. For added convenience, this complete kit includes all necessary hardware for this installation. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Cad/Chevy/Gmc/Isuzu/:New Gm Ht6 W/Clutch New Compressor, Co20151C (CO20151C)
- ILB GOLD Forklift Starter, Replacement For Toyota, 2810023440 Starter (2810023440 STARTER)
- SEA-DOG Brass 3-Position Key Ignition Switch (420350-1)
- BUFFALO Pro series LEDWL60 60 LED Rechargeable Work Light (LEDWL60)
- DORMAN Tailgate Striker Bolt, 38427 (38427)
- DORMAN Tailgate Support Cable, 38507 (38507)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- DORMAN Tailgate Support Cable, 38537 (38537)
- DORMAN Tailgate Support Cable, 38529 (38529)
- DORMAN Hood Prop Rod Retainer, 45396 (45396)
- TUFF SUPPORT Tuff 614071 Trunk Lid Lift Support (614071)
- Dorman Hood & Hatch Lift Supports