Shop All Hood & Hatch Lift Supports
Dorman
Tailgate Hinge Kit - Right, 38646
Mfr # 38646
Zoro # G5481629
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.119 in
- Material Metal
- Application Chevrolet 2000-92, GMC 2000-92
- Position Left; Right
- Attachment Method Bolt-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 38646
- Zoro # G5481629
- UPC # 37495386463
- Country of Origin China
- Category Hood & Hatch Lift Supports
Dimensions
Length | 3.119 in |
Strap Width | 1.61 in |
Details
Material | Metal |
Application | Chevrolet 2000-92, GMC 2000-92 |
Position | Left; Right |
Attachment Method | Bolt-on |
Item | Tailgate Hinge Kit |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 1 Quart Kreen, High-Grade Gas & Oil Treatment (KR161)
- BOSCH Tracker Universal A/C Fluorescent Dye (16242)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- DORMAN Tailgate Support Cable, 38537 (38537)
- DORMAN Tailgate Handle Bezel, 76105 (76105)
- DORMAN Tailgate Hinge Kit, 38642 (38642)
- DORMAN Tailgate Hinge Kit, 38641 (38641)
- DORMAN Tailgate Support Cable, 38533 (38533)
- TUFF SUPPORT Tuff 613403 Hatch Lift Support (613403)
- Dorman Automotive Exterior Accessories