Shop All Hood & Hatch Lift Supports
Dorman
Tailgate Hinge Kit, 38640
Mfr # 38640
Zoro # G5476053
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 3.65 in
- Application Chevrolet 2000-88, GMC 2000-88
- Strap Width 1.53 in
- Attachment Method Bolt-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 38640
- Zoro # G5476053
- UPC # 37495386401
- Country of Origin China
- Category Hood & Hatch Lift Supports
Dimensions
Length | 3.65 in |
Strap Width | 1.53 in |
Details
Material | Metal |
Application | Chevrolet 2000-88, GMC 2000-88 |
Attachment Method | Bolt-on |
Position | Left; Right |
Item | Tailgate Hinge Kit |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE LightArmor LED Deck Mount Side Light; Black; Starboard Side (NV2012PBG-7)
- A & I PRODUCTS Bracket, Seat Belt 20" x3" x3" (A-SBR50)
- KENSUN Kensun Kensun-PortAir-C Portable Travel Heavy Duty Multi-Use Air Pump Compressor And Inflator (Kensun-PortAir-C)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV250W (PWRINV250W)
- DORMAN Hood Latch Assembly, 42411 (42411)
- DORMAN Tailgate Striker Bolt, 38427 (38427)
- DORMAN Tailgate Support Cable, 38537 (38537)
- DORMAN Tailgate Hinge Kit, 38641 (38641)
- DORMAN Tailgate Handle Bezel, 76105 (76105)
- DORMAN Tailgate Handle Bezel, 76106 (76106)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- Dorman Automotive Exterior Accessories