Shop All Automotive Wires & Cables
Dorman
Tail Lamp Socket - Right, 923-034
Mfr # 923-034
Zoro # G6461489
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Vehicle Fit Chrysler 2000-96, Dodge 2003-96, Jeep 2007-99, Plymouth 2000-96
- Length 2 in
- Number of Terminals 2
- Position Left; Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 923-034
- Zoro # G6461489
- UPC # 19495121633
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Length | 2 in |
Details
Item | Tail Lamp Socket |
Color | Gray |
Vehicle Fit | Chrysler 2000-96, Dodge 2003-96, Jeep 2007-99, Plymouth 2000-96 |
Number of Terminals | 2 |
Position | Left; Right |
Terminal Type | Pressure Contact |
Terminal Gender | Female |
Terminal Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 10W-30, Synthetic, Platinum, 1 Qt. (550022687)
- WESTERN GLOBAL Diesel Fuel Tank Kit, Capacity 528 gal (FCPWN0500-01215GP-SNN)
- STEELMAN Wheel Lock Removal Kit (75032)
- SKF Shaft Seal, 1-3/4 x 2-9/16 x 1/4", HM21, NBR (17415)
- DORMAN Parking Brake Cable, C95548 (C95548)
- DORMAN Parking Brake Cable - Rear Left, C132246 (C132246)
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- DORMAN Lighter Socket And Removal Tool, Dorman - Help 56457 (56457)
- DORMAN Auto Trans Shifter Cable, Dorman 905-642 (905-642)
- DORMAN Parking Brake Cable - Rear Left, C660871 (C660871)
- ANCOR Red 6 AWG Battery Cable - 25' (112502)
- Dorman Automotive Electrical