Shop All Control & Idler Arms
Dorman
Suspension Trailing Arm - Rear Right Lower, 523-245
Mfr # 523-245
Zoro # G6611103
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 262.5 mm
- Material Steel
- Color Black
- Finish Powder Coated
- Includes Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-245
- Zoro # G6611103
- UPC # 885484509245
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 262.5 mm |
Bushing Inside Diameter | 14.3 mm |
Bushing Length | 92 mm |
Bushing Outside Diameter | 39.6 mm |
Details
Item | Control Arm |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Includes | Bushings |
Vehicle Fit | Ford Expedition 2002-97, Lincoln Navigator 2002-98 |
Position | Rear Lower |
Grade Type | Regular |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Construction | Stamped |
Bushing Color | Black |
End 2 Type | Press-In |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk U Type Speed Nuts 10-24 Screw .045"-.062" PR PK100 (9897PK)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- TYC Headlight Assembly 1997-2005 Buick Park Avenue, 20-5229-00 (20-5229-00)
- TENG TOOLS 1/2" Drive All Steel Chain Style Oil Filter Removal Tool (9120)
- DORMAN Suspension Trailing Arm - Rear Left Lower, 905-803 (905-803)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-322 (522-322)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-968 (520-968)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-171 (520-171)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- Dorman Shocks & Struts and Components