Shop All Control & Idler Arms
Dorman
Suspension Trailing Arm - Rear Right, 905-527
Mfr # 905-527
Zoro # G6474612
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Vehicle Fit Chevrolet Malibu 2012-04, Pontiac G6 2010-05, Saturn Aura 2009-07
- Position Rear Right
- Grade Type Regular
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 905-527
- Zoro # G6474612
- UPC # 19495763765
- Country of Origin China
- Category Control & Idler Arms
Details
Item | Trailing Arm |
Includes | Bushings |
Vehicle Fit | Chevrolet Malibu 2012-04, Pontiac G6 2010-05, Saturn Aura 2009-07 |
Position | Rear Right |
Grade Type | Regular |
Bushing Material | Rubber |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-119335 D-Flat Spindle Washers, Tang Washers and 6 Slot Spindle Nut - 1" Dia., 2 Pack (014-119335)
- ATD TOOLS ATD Tools ATD-5488 Battery Load Tester; 100Amp (ATD-5488)
- SEACHOICE Horizontal Mount Chrome Plated Zamak Bow Light, 4"Lx3-1/8"Wx1-3/4"H (5021)
- OTC Ball Joint Receiver Tool 2" Od 1-3/4" Id (29505)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499 (521-499)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-172 (520-172)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- DELPHI Suspension Control Arm, Tc1916 (TC1916)
- Dorman Shocks & Struts and Components