Shop All Control & Idler Arms
Dorman
Suspension Trailing Arm - Rear Left Lower, 905-803
Mfr # 905-803
Zoro # G6474472
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 673 mm
- Material Steel
- Includes Bushings, Mounting Hardware
- Color Black
- Vehicle Fit Infiniti QX4 2003-97, Nissan Pathfinder 2004-96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 905-803
- Zoro # G6474472
- UPC # 19495230052
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 673 mm |
Bushing Inside Diameter | Black |
Mounting Hole Dia. | 14.2 mm; 11 mm |
Details
Item | Trailing Arm |
Material | Steel |
Includes | Bushings, Mounting Hardware |
Color | Black |
Vehicle Fit | Infiniti QX4 2003-97, Nissan Pathfinder 2004-96 |
Position | Rear Left Lower |
End 2 Type | Bushing |
Grade Type | Regular |
Attachment Type | Press-In |
End 1 Type | Bushing |
Construction | Tubular |
Bushing Material | Rubber |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Whitecap 90° Mount Swivel Safety Hasp - 316 Stainless Steel - 3" (6343C)
- OEMTOOLS 1,500 Lb. High Reach Jack Stand with Foot Petal (24847)
- MOBIL Mobil Delvac 1 ESP 5W-40, Synthetic Diesel Engine Oil, 1 Gal (01566322)
- D-A LUBRICANT CO D-A GearSyn RO Full Synthetic Gear Oil ISO 460 - 35 Lb Plastic Pail (14878LB)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-171 (520-171)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- Dorman Control & Idler Arms