Shop All Control & Idler Arms
Dorman
Suspension Trailing Arm, 522-781
Mfr # 522-781
Zoro # G6603099
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings
- Vehicle Fit Audi 2015-04, Seat 2015-05, Volkswagen 2021-05
- Position Rear Left
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 522-781
- Zoro # G6603099
- UPC # 19495952480
- Country of Origin China
- Category Control & Idler Arms
Details
Item | Trailing Arm |
Material | Steel |
Includes | Bushings |
Vehicle Fit | Audi 2015-04, Seat 2015-05, Volkswagen 2021-05 |
Position | Rear Left |
Grade Type | Regular |
Construction | Stamped |
Bushing Material | Rubber |
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Suspension Trailing Arm is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Seat Adjustment Handle - Left, 74312 (74312)
- DORMAN Parking/Turn Signal Lamp Assembly, 1630260 (1630260)
- ZEROSTART Engine Heater - 400W 120V, 1-1/2in. Plug Ford, Mazda (3100084)
- DAYCO Utility Belt Industrl V-Belt, Ap29 (AP29)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-555 (520-555)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- DORMAN Suspension Trailing Arm - Rear Left Lower, 905-803 (905-803)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- Dorman Control & Idler Arms