Shop All Shocks & Struts
Dorman
Suspension Strut Rod - Rear Right, 522-729
Mfr # 522-729
Zoro # G7498755
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vehicle Fit Lexus 2012-02, Toyota 2012-01
- Includes Bushing
- Material Steel
- Bushing Material Rubber
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 522-729
- Zoro # G7498755
- UPC # 19495911678
- Country of Origin Taiwan, Province of China
- Category Shocks & Struts
Details
Item | Suspension Trailing Arm |
Vehicle Fit | Lexus 2012-02, Toyota 2012-01 |
Includes | Bushing |
Material | Steel |
Bushing Material | Rubber |
Position | Rear |
Grade | Regular |
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Strut Rod is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (36” in x 25’ ft Roll) (420-302)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 13485R (13485R)
- COBRA ELECTRONICS Handheld CB Radio, 4W, Single Pin (HHRT50)
- PARKER Male Connector, 3/8 x 3/8 In (68PTC-6-6)
- DORMAN Shock Mount - Front Right Upper, 924-405 (924-405)
- DORMAN Suspension Strut Mount - Rear Upper, 924-411 (924-411)
- DORMAN Shock Mount - Rear Right Upper, 924-413 (924-413)
- ARNOTT Air Suspension Strut, As-2891 (AS-2891)
- FCS AUTOMOTIVE Shock Absorber, 342770 (342770)
- SENSEN 9212-0001 Rear Complete Strut Assembly Compatible with 2000-2006 Nissan Sentra (9212-0002)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7049)
- Dorman Shocks & Struts and Components