Shop All Shocks & Struts
Dorman
Suspension Strut Mount - Rear Upper, 924-411
Mfr # 924-411
Zoro # G6593445
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Included Yes
- Material Steel
- Vehicle Fit Chrysler Sebring 2006-01, Dodge Stratus 2006-01
- Color Black
- Position Rear Upper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 924-411
- Zoro # G6593445
- UPC # 19495221166
- Country of Origin China
- Category Shocks & Struts
Details
Item | Suspension Strut Mount |
Mounting Hardware Included | Yes |
Material | Steel |
Vehicle Fit | Chrysler Sebring 2006-01, Dodge Stratus 2006-01 |
Color | Black |
Position | Rear Upper |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13386 (13386)
- TOP QUALITY Rear Parking Brake Hardware Kit For Chevrolet GMC Silverado 1500 Tahoe Suburban Sierra XL (13-H7339)
- FLOWMASTER 2.50ININ(C)/OUT(C) FLOW FX, ROUND, 14IN BODY (71416)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- DORMAN Suspension Strut Mount Bearing - Front Upper, 924-419 (924-419)
- DORMAN Shock Mount - Front Right Upper, 924-405 (924-405)
- DORMAN Shock Mount - Rear Right Upper, 924-413 (924-413)
- KYB Strut-Plus, SR4499 (SR4499)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069069 (24-069069)
- ALLSTAR 0.06 in. 16 mm Shock U-Shaped Shim, 10PK (ALL64450)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4234 (SR4234)
- Dorman Shocks & Struts