Shop All Sway Bars & Link Kits
Dorman
Suspension Stabilizer Bar Link - Front Right, 523-040
Mfr # 523-040
Zoro # G6480124
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Chevrolet Sonic 2020-12
- Thread Pitch 1.5 mm
- Grade Regular
- End Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-040
- Zoro # G6480124
- UPC # 37495332675
- Country of Origin China
- Category Sway Bars & Link Kits
Details
Material | Steel |
Vehicle Fit | Chevrolet Sonic 2020-12 |
Thread Pitch | 1.5 mm |
Grade | Regular |
End Type | Threaded |
Bearing Material | Metal |
Includes | Bearings; Grease Fitting; Mounting Hardware |
Features | Greaseable |
Position | Front |
Item | Stabilizer Bar Link Kit |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Engine Air Intake Heater, DIH4 (DIH4)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM665BAGGED)
- CAPRI TOOLS Magnetic Parts Bowl Set, 2Pcs, Black and Blue (CP-PARTSBOWL-SET)
- WEATHER GUARD Liquid Transfer Tank, Rectangle, 100 gal. (358-3-02)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Rear, 928-307 (928-307)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-312 (928-312)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-325 (928-325)
- DORMAN Suspension Stabilizer Bar Bushing Kit, 928-349 (928-349)
- WHITELINE-NOLATHANE FRONT SWAY BAR 27MM HEAVY DUTY BLADE ADJ 27MM 2 POINT ADJ 2016,2020, HONDA, CIVIC (BHF97Z)
- SKYJACKER SUSPENSION EXT LKS FRT OR RR 86-97F350 (SBE305)
- MEVOTECH Suspension Stabilizer Bar Link Kit 1997-2002 Jeep Wrangler 2.5L, MK3197 (MK3197)
- Dorman Sway Bars & Link Kits