Shop All Sway Bars & Link Kits
Dorman
Suspension Stabilizer Bar Bushing Kit - Front, 928-325
Mfr # 928-325
Zoro # G6571781
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chevrolet Equinox 2009-05, Pontiac Torrent 2009-06, Saturn Vue 2007-02
- Material Rubber
- Includes (2) Bushings; (2) Brackets; (4) Bolts
- Grade Regular
- Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 928-325
- Zoro # G6571781
- UPC # 37495162821
- Country of Origin China
- Category Sway Bars & Link Kits
Dimensions
Inside Dia. | 24 mm |
Outside Dia. | 24 mm |
Assembled Length | 24 mm |
Details
Item | Stabilizer Bar Bushing Kit |
Vehicle Fit | Chevrolet Equinox 2009-05, Pontiac Torrent 2009-06, Saturn Vue 2007-02 |
Material | Rubber |
Includes | (2) Bushings; (2) Brackets; (4) Bolts |
Grade | Regular |
Position | Front |
Bracket Material | Steel |
Color | Black |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Wrench, 5 In (1EFY6)
- LUBRIMATIC Funnel, 10 oz., Tin, Silver (75-009)
- CURT Convoluted Slit Loom Tubing, 1/2", 59826 (59826)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M09100R)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Rear, 928-307 (928-307)
- DORMAN Suspension Stabilizer Bar Bushing Kit, 928-349 (928-349)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-312 (928-312)
- ACDELCO Front Driver Side Suspension S, 45G10063 (45G10063)
- MEVOTECH Suspension Stabilizer Bar Bushing Kit, MS90415 (MS90415)
- MEVOTECH Suspension Stabilizer Bar Link Kit 1993-1994 Toyota T100, MK90248 (MK90248)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK80244 (MK80244)
- Dorman Sway Bars & Link Kits