Shop All Sway Bars & Link Kits
Dorman
Suspension Stabilizer Bar Bushing Kit - Front, 928-319
Mfr # 928-319
Zoro # G6602615
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front
- Outside Dia. 45.5 mm
- Material Rubber
- Includes (2) Bushings; (2) Brackets; (4) Bolts
- Inside Dia. 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 928-319
- Zoro # G6602615
- UPC # 19495911951
- Country of Origin China
- Category Sway Bars & Link Kits
Dimensions
Outside Dia. | 45.5 mm |
Inside Dia. | 23 mm |
Assembled Length | 50 mm |
Details
Position | Front |
Material | Rubber |
Includes | (2) Bushings; (2) Brackets; (4) Bolts |
Grade | Regular |
Vehicle Fit | Chevrolet HHR 2011-06 |
Bracket Material | Steel |
Item | Stabilizer Bar Bushing Kit |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit, Bucket Cyl 3" x5" x1" (A-9610761)
- ORALITE Reflective Tape, Rail Type (18991)
- BOSCH Ford 12Mm Comp Tester Adapter (5608)
- EXTREME MAX Extreme Max 3006.2514 BoatTector Double Braid Nylon Anchor Line w Thimble-1/2" x 150' w Blue Tracer (3006.2514)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Rear, 928-307 (928-307)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-312 (928-312)
- DORMAN Suspension Stabilizer Bar Bushing Kit, 928-349 (928-349)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-325 (928-325)
- MEVOTECH 04-09 Chev. Gmc Canyon Colorado:Front Stabilizer Bar, Ms508129 (MS508129)
- RAPTOR 07-18 JEEP JK ADJUSTABLE SWAY BAR LINK KIT 0-6 IN. LIFT (170107-420200)
- MEVOTECH Suspension Stabilizer Bar Bushing Kit, MS90415 (MS90415)
- Dorman Sway Bars & Link Kits