Shop All Suspension Hardware & Components
Dorman
Suspension Knuckle Bushing - Rear Right, 905-504
Mfr # 905-504
Zoro # G6483335
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 14.6 mm
- Material Steel; Rubber
- Type Suspension Knuckle
- Outside Diameter 26 mm
- Thickness 6.81 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 905-504
- Zoro # G6483335
- UPC # 19495221449
- Country of Origin China
- Category Suspension Hardware & Components
Dimensions
Inside Diameter | 14.6 mm |
Outside Diameter | 26 mm |
Details
Item | Knuckle Bushing Kit |
Material | Steel; Rubber |
Type | Suspension Knuckle |
Thickness | 6.81 mm |
Includes | Mounting Hardware |
Vehicle Fit | Cadillac Allante 1993, Cadillac DeVille 1999-94, Cadillac Eldorado 2002-93, Cadillac Seville 1997-93 |
Position | Rear |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 0-180 Ohm (A2C3833190030)
- CHAMPION SPARK PLUGS Spark Plug, RN4C (130615)
- WALKER EXHAUST Exhaust System Hanger, 35199 (35199)
- GATES Classical Section Wrapped V-Belt, B96 (B96)
- DORMAN Suspension Control Arm Bumper - Front Lower, 31061 (31061)
- DORMAN Suspension Knuckle Bushing - Rear Lower, 523-077 (523-077)
- DORMAN Suspension Knuckle Bushing - Rear Right, 523-082 (523-082)
- DORMAN Suspension Knuckle Bushing - Rear Right, 905-536 (905-536)
- DORMAN Lower Control Arm U-Bolt Kit (D18-13503)
- DORMAN Compressor, 949-008 (949-008)
- ALLSTAR 0.75 in.-16 Right Hand Threaded Tube End - 1.25 x 0.12 in. (ALL22554)
- Dorman Shocks & Struts and Components