Shop All Suspension Hardware & Components
Dorman
Suspension Knuckle Bushing - Rear Right, 523-082
Mfr # 523-082
Zoro # G7601375
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Rubber
- Type Suspension Knuckle
- Vehicle Fit Dodge Journey 2010-09
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 523-082
- Zoro # G7601375
- UPC # 885484412231
- Country of Origin China
- Category Suspension Hardware & Components
Details
Item | Knuckle Bushing |
Material | Steel; Rubber |
Type | Suspension Knuckle |
Vehicle Fit | Dodge Journey 2010-09 |
Position | Rear |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Circuit Tester, Up to 12 V, Heavy Duty (28400)
- WAI GLOBAL WIPER MOTOR, WPM2121 (WPM2121)
- RIGID INDUSTRIES SR-SERIES PRO 6" DRIVING (906613)
- BVA 12 Ton Shorty Manual Bottle Jack, J10129 (J10129)
- DORMAN Suspension Knuckle Bushing - Rear Right, 905-202 (905-202)
- DORMAN Suspension Control Arm Bumper - Front Lower, 31061 (31061)
- DORMAN Suspension Knuckle Bushing - Rear Lower, 523-077 (523-077)
- DORMAN Suspension Control Arm Bolt - Front Lower, 13503 (13503)
- DORMAN Suspension Air Compressor, 949-200 (949-200)
- DORMAN Compressor, 949-008 (949-008)
- AUTOLOC Heavy Duty Ball Stud Mounting Bracket (GASSTANGLMNT)
- Dorman Suspension Hardware & Components