Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 522-724
Mfr # 522-724
Zoro # G7498502
product price: $82.05
/ea
Free Shipping & Returns
$82.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings, Mounting Hardware
- Vehicle Fit Lexus ES350 2012-07, Toyota Avalon 2018-05, Toyota Camry 2017-07
- Features Ball Joint Installed, Pre-Greased
- Maximum Length 237 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 522-724
- Zoro # G7498502
- UPC # 19495911647
- Country of Origin Taiwan, Province of China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Mounting Hole Dia. | 12.3 mm |
Ball Joint Thread Diameter | 14 mm |
Maximum Width | 288.5 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Steel |
Includes | Bushings, Mounting Hardware |
Vehicle Fit | Lexus ES350 2012-07, Toyota Avalon 2018-05, Toyota Camry 2017-07 |
Features | Ball Joint Installed, Pre-Greased |
Position | Front Right Lower |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Grade Type | Regular |
Suspension Grade Type | Light |
Color | Black |
Number of Mounting Holes | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7907)
- GROCO Bronze Pipe Nipple - 2" NPT (PN-2000)
- METHOD RACE WHEELS MR305 NV HD, 18X9, +18MM OFFSET, 8X180, 130.81MM CENTERBORE, METHOD BRONZE/BLACK (MR30589088918H)
- GROCO 3/4" Bronze NPS to NPT Flange Adapter (IBVF-750)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719 (522-719)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-667 (521-667)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-968 (520-968)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 905-508 (905-508)
- SKYJACKER CONTROL ARM BUSHINGS (HB-LL175)
- Dorman Shocks & Struts and Components