Shop All Control & Idler Arms
Dorman
Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 521-023
Mfr # 521-023
Zoro # G7529479
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Includes Bushings, Mounting Hardware
- Features Ball Joint Installed, Pre-Greased
- Maximum Length 237 mm
- Vehicle Fit Cadillac 2016-07, Chevrolet 2016-07, GMC 2016-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 521-023
- Zoro # G7529479
- UPC # 19495255079
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Maximum Length | 237 mm |
Maximum Width | 288.5 mm |
Mounting Hole Dia. | 12.3 mm |
Ball Joint Thread Diameter | 14 mm |
Details
Item | Control Arm and Ball Joint Assembly |
Material | Iron |
Includes | Bushings, Mounting Hardware |
Features | Ball Joint Installed, Pre-Greased |
Vehicle Fit | Cadillac 2016-07, Chevrolet 2016-07, GMC 2016-07 |
Position | Front Left Upper |
Suspension Grade Type | Light |
Construction | Casting/Forged |
Color | Black |
Number of Mounting Holes | 1 |
Bushing Material | Rubber |
Grade Type | Regular |
Ball Joint Stud Type | Threaded |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN WHEEL Prop-14.25X21 Rh 3Bl Al Vortx, #992005 (992005)
- GOODYEAR Digital Tire Gauge and Multi-Tool (GY3100)
- AGS British Poly-Armour PVF Steel Brake Line 3/16 x 20, PAB-320 (PAB-320)
- MORRYDE TANDEM ASSEMBLY FOR 33IN WB (CRE2-33)
- DORMAN Suspension Control Arm - Front Right Lower, 521-378 (521-378)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-719 (522-719)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- TERAFLEX JL/JLU FRONT CONTROL ARM SPORT BRACKET KIT (2.5-4.5IN LIFT) (1938125)
- Dorman Control & Idler Arms